Description
PUSH-PENNY® plug made of polyethylene. Wide range of application, can be used with rigid metal conduit, intermediate metal conduit, electrical metallic tubing, all connectors and all bushings. Designed to stand up to normal handling and is functionally unaffected by moisture. To plug open end of conduit or fitting in order to prevent ingress of trash, dirt or moisture during construction and remodeling.
Specifications
| Brand Name | ABB | Item Name | Push Penny Plug |
| Type | Non-Metallic Locking Plug for Rigid/IMC Conduit | Connection Size | 2-1/2 in |
| Material | Polyethylene | Color | Blue |
| For Use With | Rigid/IMC Conduits | Standards | CSA Certified |
| Application | Used to Plug Open End of Conduit or Connector in Order to Prevent Ingress of Trash, Dirt or Moisture During Construction and Remodeling | UPC | 786210014760 |
Packages
| 1 - UNIT - 1 |