Description
Bullet hub.
Specifications
| Brand Name | ABB | Size | 1/2 in |
| Material | Steel | Type | Hub Connector |
| Color | Gray | Standards | UL E23018, CSA 2284 / UL E23018, CSA 2284 |
| Application | To Positively Bond Conduit to Box or Enclosure | UPC | 704508009465 |
Packages
| 1 - UNIT - 1 |