Description
2 inch female reducer for old style 2-3/4 inch service masts.
Specifications
| Brand Name | ABB | Sub Brand | Microlectric® |
| Item Name | Reducer | Connection Size | 2 in |
| Connection Type | Female | Material | Zinc |
| Type | Reducers | Color | Silver |
| Finish | Polished | Dimensions | 50.8 mm ID x 69.85 mm OD |
| For Use With | Old Style 2-3/4 in Service Masts | Application | For old style 2-3/4 inches service masts |
| UPC | 624871022185 |
Packages
| 1 - UNIT - 1 |