Description
CONSTRUCTION:- CSA certified- Code gauge cold rolled steel- Phosphated then polyester powder coated - standard colour ASA61 Gray- Coupling supplied with each length of wireway
Specifications
| Brand Name | Canadian Electrical Raceways | Item Name | Coupling |
| Connection Size | 4 in | Material | Cold Rolled Steel |
| Color | Gray | Finish | Polyester Powder-Coated |
| Standards | CSA Certified |
Packages
| 1 - UNIT - 1 | 5 - UNIT - 5 |