Abbotsford
CSPA805

ABB A805 Superstrut® End Cap 1/2 in Steel

Price $61.9129 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:A805

Description

Superstrut® Gold galvanized end cap with knockout for use with 1/2 inch conduit.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name End Cap Connection Size 1/2 in
Material Steel Finish Gold Galvanized
Type Surface Raceway & Lighting Systems (Series 800) For Use With A-1200 and A-1400 Series Channel
Standards UL E55274 Listed Application For Surface Raceway and Lighting Systems
UPC 616013123355

Packages

1 - UNIT - 1