Description
Optional split cover for the four way cross fitting FRFWC12X4YL. Snap-on feature allows cover to be installed and removed with no tools required. Creates radiused 3/4 (19mm) opening for easy access to add or remove cables.
Specifications
| Brand Name | Panduit | Sub Brand | FiberRunner |
| Item Name | Cross Cover | Material | ABS |
| Color | Yellow | Type | 4-Way |
| Dimensions | 14-1/2 in W | Mounting | Snap-On |
| Packaging Quantity | 1/Pack | Standards | UL Listed, RoHS Compliant |
| Application | For FRFWC12X4YL 12 x 4 FiberRunner Four Way Cross Fitting | UPC | 074983835379 |
Packages
| 1 - UNIT - 1 |