Abbotsford
WRM5417FOWH

WIREMOLD 5417FO-WH 5400 Series Radiused Full Capacity Internal Elbow Fitting, White

Price $24.90 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:5417FO-WH
Documents Documents

Description

Radiused full capacity internal elbow fitting. For right angle turns around internal corners. Integral dividers provide 2 inch cable bend radius for UTP and fiber optic installations. Ideal for lay in or pull through installations.


For right angle turns around internal corners. Integral dividers provide 2'' (51mm) cable bend radius for UTP and Fiber Optic installations. Ideal for lay-in or pull-through installations.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Elbow Connection Size 1-11/16 x 5-1/4 in
Connection Type Snap-On Material PVC
Color White Type 90°, Internal, Non-Metallic
Dimensions 4-1/2 in L x 4.01 in W x 4.01 in H For Use With 5400 Series Raceway
Standards cULus Listed Raceway File E90378 Guide RJTX, UL-5A, Fittings: File E90377 Guide RJYT, Meets Article 388 of NEC, UL Listed for Upto 600 V, Meets Section 12-1600 of CEC Application For Commercial, Office and Residential
UPC 786776540956

Packages

1 - UNIT - 1