Abbotsford
CSPA120220T316L

ABB A120220T316L Channel slotted 12 gauge SS 1-5/8x1-5/8"x20'

Price $91.2349 / FT
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 20
Manufacturer:ABB
Manufacturer #:A120220T316L
Country of origin:Canada

Description

Channel are cold-roll formed from strip steel. For casting into concrete walls, floors or ceilings to provide for attachment anywhere along the continuous slot.

Specifications

Brand Name Thomas & Betts Sub Brand Superstrut®
Item Name Metal Channel Type Slotted
Thickness 12 ga Length 20 ft
Width 1-5/8 in Material 316 Stainless Steel
Application For Used to Mount, Brace, Support or Connect Structural Loads in Building Construction Such as Pipe or Electrical or Data Wire UPC 616013123959

Packages

20 - UNIT - (20)