Abbotsford
CSPA120016PGC

ABB A120016PGC CHNL 12GA 1-5/8X1-5/8 16FT PG STL

Price $4.8600 / FT
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 16
Manufacturer:ABB
Manufacturer #:A120016PGC
Country of origin:Canada

Description

Channel, 12 Gauge, 1-5/8 Inch x 1-5/8 Inch, Length 16 Feet, Pre-Galvanized Steel

Specifications

Brand Name Superstrut Type Metal Channels
Length 16 ft Width 1.625 in
Finish Galvanized Application Support and framing applications
UPC 616013131343

Packages

400 - UNIT - (400)