Abbotsford
CSPA120020BC

ABB A120020BC Superstrut® Metal Channel without Connector 12 ga Steel Bare, Galvanized 20 ft Lx 1-5/8 in W

Price $12.6102 / FT
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 20
Manufacturer:ABB
Manufacturer #:A120020BC
Country of origin:Canada

Description

Channel, A series, Cold-roll formed from strip steel. For casting into concrete walls, floors or ceilings to provide for attachment anywhere along the continuous slot.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Metal Channel without Connector Type Channels and Concrete Inserts
Height 1-5/8 in Length 20 ft
Width 1-5/8 in Load Capacity 3000 lb
Material 12 ga Steel Finish Bare, Galvanized
Application Casting Into Concrete Walls, Floors or Ceilings to Provide for Attachment Anywhere Along the Continuous Slot UPC 786210587813

Packages

20 - UNIT - (20)