Abbotsford
CSPA1200S10PGC

ABB A1200S10PGC Superstrut® Metal Channel without Connector 12 ga Steel Pre-Galvanized 10 ft Lx 1-5/8 in W

Price $8.9872 / FT
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 10
Manufacturer:ABB
Manufacturer #:A1200S10PGC
Country of origin:Canada

Description

Channel, A series, Cold-roll formed from strip steel. For casting into concrete walls, floors or ceilings to provide for attachment anywhere along the continuous slot.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Metal Channel without Connector Type Metal Channels
Height 41.27 mm Slot Size 7/16 in
Length 10 ft Width 1-5/8 in
Load Capacity 3000 lb Material 12 ga Steel
Finish Pre-Galvanized Application Support and Framing Applications
UPC 786210562971

Packages

10 - UNIT - (10)