Abbotsford
CSPA1200SW10GYC

ABB A1200SW10GYC Channel 12 gauge epoxy grey 10'x1-5/8x1-5/8"

Price $24.1802 / FT
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 10
Manufacturer:ABB
Manufacturer #:A1200SW10GYC
Country of origin:Canada

Description

Superstrut® Channel made of epoxy grey steel with slotted wide hole for casting into concrete walls, floors or ceilings to provide for attachment anywhere along the continuous slot.


Made or assembled in Canada.

Specifications

Brand Name Thomas & Betts Sub Brand Superstrut®
Item Name Metal Channel Type Metal Channels
Thickness 12 ga Slot Size 9/16 in
Length 10 ft Width 1-5/8 in
Hole Pattern Slotted Material Steel
Finish Urethane Powder-Coated Color Gray
Application For Support and Framing Applications UPC 786210103990

Packages

10 - UNIT - (10)