Abbotsford
CSPD1200HS20PGC

ABB D1200HS20PGC Superstrut® Metal Channel 12 ga Steel Pre-Galvanized 20 ft Lx 1-5/8 in W

Price $5.4775 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:D1200HS20PGC
Country of origin:Canada

Description

SUPERSTRUT® channel for casting into concrete walls, floors or ceilings to provide for attachment anywhere along the continuous slot.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Metal Channel Type Metal Channels
Height 25.4 mm Slot Size 9/16 in
Length 20 ft Width 1-5/8 in
Load Capacity 3000 lb Material 12 ga Steel
Finish Pre-Galvanized Application Casting Into Concrete Walls, Floors or Ceilings to Provide for Attachment Anywhere Along the Continuous Slot
UPC 786210776194

Packages

20 - UNIT - (20)