Description
Non metallic strut system. Available in a choice of resins either vinyl ester or polyester.
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | Non-Metal Channel | Type | Simple U-Profile, Double |
| Height | 1-5/8 in | Length | 10 ft |
| Width | 1-5/8 in | Hole Pattern | Slotted |
| Material | Polyester Resin | Color | Gray |
| UPC | 785055630692 |
Packages
| 1000 - UNIT - (1000) |