Description
Channel Nonmetallic Strut System. Vinylester. 1-5/8 Inch X 1-5/8 inch wide. 10 Foot Length. Single. Solid. Beige.
Specifications
| Brand Name | Thomas & Betts | Sub Brand | Superstrut® |
| Item Name | Non-Metallic Single Channel | Type | Metal Channels |
| Length | 10 ft | Width | 1-5/8 in |
| Material | Vinylester | Color | Beige |
| Application | For Support and Framing Applications | UPC | 616013112335 |
Packages
| 100 - UNIT - (100) |