Abbotsford
CSPAB203EG

ABB AB203EG 90DEG FTG HT4.125 L1.625 EG STL

Price $8.9724 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AB203EG

Description

Fitting, 90 Degree, Height 4-1/8 Inches, Base Length 1-5/8 Inches, Hole Diameter 9/16 Inches on 1-7/8 Inch Centers, Electro-Galvanized Steel

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name 90° Angle Type 90 degree Angle Fittings
Length 1-5/8 in Height 4-1/8 in
Thickness 1/4 in Material Steel
Finish Silver Galvanized Application For use in Metal Framing
UPC 616013008829

Packages

50 - UNIT - (50)