Abbotsford
CSPAB204

ABB AB204 Superstrut® 90° Angle Fitting 3-1/2 in Lx 2-1/4 in Hx

Price $8.9694 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AB204

Description

Fitting are used with 12, 14 or 16 gauge channels.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name 90° Angle Fitting Type 90 degree Angle Fittings
Length 3-1/2 in Height 2-1/4 in
Thickness 1/4 in Hole/Slot Size 9/16 in
Material Steel Finish Gold Galvanized
Series/Model 200 Application For use in Metal Framing
UPC 616013258453

Packages

50 - UNIT - (50)