Abbotsford
CSPAB205

ABB AB205 Superstrut® 90° Angle 3-1/2 in Lx

Price $10.8686 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AB205

Description

Fitting are used with 12, 14 or 16 gauge channels.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name 90° Angle Type 90 degree Angle Fittings
Length 3-1/2 in Material Steel
Finish Gold Galvanized Application For use in Metal Framing
UPC 616013259030

Packages

25 - UNIT - (25)