Abbotsford
CSPAB275HDGC

ABB AB275HDGC Superstrut® 90° Angle 5-3/8 in Lx 133.4 mm Hx 4 Holes

Price $46.9172 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AB275HDGC
Country of origin:Canada

Description

SUPERSTRUT® 90° strut made of hot-dipped galvanized steel.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name 90° Angle Type Fittings and Brackets
Length 5-3/8 in Width 1-5/8 in
Height 133.4 mm Number of Holes 4
Material Steel Finish Hot-Dipped Galvanized
For Use With 12, 14 or 16 ga channel Application Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel.
UPC 786210562131

Packages

1 - UNIT - 1