×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
CSPAB284RHDG

ABB AB284RHDG Superstrut® 90° Corner Angle 5-3/8 in Lx 4-1/8 in Hx 7 Holes

Price $91.6912 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AB284RHDG

Description

SUPERSTRUT® 90° strut made of hot-dipped galvanized steel. Right corner strut.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name 90° Corner Angle Type Right
Length 5-3/8 in Width 3-1/2 in
Height 4-1/8 in Number of Holes 7
Material Steel Finish Hot-Dipped Galvanized
Application For Metal Framing UPC 616013083079

Packages

1 - UNIT - 1