Abbotsford
CSPA1202A10PGC

ABB A1202A10PGC Superstrut® Channel 12 ga Steel Pre-Galvanized 10 ft Lx 1-5/8 in W

Price $36.3228 / FT
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 10
Manufacturer:ABB
Manufacturer #:A1202A10PGC
Country of origin:Canada

Description

Channel are cold-roll formed from strip steel. For casting into concrete walls, floors or ceilings to provide for attachment anywhere along the continuous slot.


Made or assembled in Canada.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Channel Type Side-Side
Height 1-5/8 in Length 10 ft
Width 1-5/8 in Material 12 ga Steel
Finish Pre-Galvanized Application Support and Framing Applications
UPC 786210321202

Packages

10 - UNIT - (10)