Abbotsford
CSPA1202A20PGC

ABB A1202A20PGC Channel 12 gauge pre-galvanized steel 20'x1-5/8x1-5/8"

Price $49.9201 / FT
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 20
Manufacturer:ABB
Manufacturer #:A1202A20PGC
Country of origin:Canada

Description

Superstrut® Channel made of pre-galvanized steel with plain, no hole for casting into concrete walls, floors or ceilings to provide for attachment anywhere along the continuous slot.


Made or assembled in Canada.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Metal Channel Type Metal Channels
Height 1-5/8 in Length 20 ft
Width 1-5/8 in Material Steel
Finish Galvanized Application For Support and Framing Applications
UPC 786210208589

Packages

20 - UNIT - (20)