Abbotsford
CSPA1202B10HDGC

ABB A1202B10HDGC Superstrut® Metal Channel 12 ga Steel Hot-Dipped Galvanized 10 ft Lx 1-5/8 in W

Price $42.3518 / FT
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 10
Manufacturer:ABB
Manufacturer #:A1202B10HDGC
Country of origin:Canada

Description

Channel for casting into concrete walls, floors or ceilings to provide for attachment anywhere along the continuous slot. Hot dipped galvanized. Load ratings as shown have a safety factor of 3 in 3000 lb. hard rock concrete.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Metal Channel Type Opposite Side to Side
Height 1-5/8 in Length 10 ft
Width 1-5/8 in Material 12 ga Steel
Finish Hot-Dipped Galvanized Application Support and Framing Applications
UPC 786210561363

Packages

10 - UNIT - (10)