Abbotsford
CSPA1202B20HDGC

ABB A1202B20HDGC Channel 12 gauge hot-dip galvanized steel 20'x1-5/8x1-5/8"

Price $42.3518 / FT
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 20
Manufacturer:ABB
Manufacturer #:A1202B20HDGC
Country of origin:Canada

Description

Superstrut® Channel made of hot dipped galvanized steel with plain, no hole for casting into concrete walls, floors or ceilings to provide for attachment anywhere along the continuous slot.


Made or assembled in Canada.

Specifications

Brand Name SUPERSTRUT Type Metal Channels
Length 240 in Width 1.625 in
Finish Hot-Dipped Galvanized Application For Industrial Use
UPC 786210389684

Packages

20 - UNIT - (20)