×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
CSPA1202C10HDGC

ABB A1202C10HDGC Superstrut® Metal Channel 12 ga Steel Hot-Dipped Galvanized 10 ft Lx 1-5/8 in W

Price $40.3412 / FT
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 10
Manufacturer:ABB
Manufacturer #:A1202C10HDGC

Description

Superstrut® Channel made of hot dipped galvanized steel with plain, no hole for casting into concrete walls, floors or ceilings to provide for attachment anywhere along the continuous slot.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Metal Channel Type Back to Side
Height 1-5/8 in Length 10 ft
Width 1-5/8 in Material 12 ga Steel
Finish Hot-Dipped Galvanized Application Support and Framing Applications
UPC 786210633381

Packages

10 - UNIT - (10)