Abbotsford
CSPA1202C10PGC

ABB A1202C10PGC Superstrut® Metal Channel 12 ga Steel Pre-Galvanized 10 ft Lx 1-5/8 in W

Price $42.7891 / FT
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 10
Manufacturer:ABB
Manufacturer #:A1202C10PGC
Country of origin:Canada

Description

Superstrut® Channel made of pre-galvanized steel with plain, no hole for casting into concrete walls, floors or ceilings to provide for attachment anywhere along the continuous slot.


Made or assembled in Canada.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Metal Channel Type Back to Side
Height 1-5/8 in Length 10 ft
Width 1-5/8 in Material 12 ga Steel
Finish Pre-Galvanized Application Support and Framing Applications
UPC 786210321219

Packages

10 - UNIT - (10)