Description
Superstrut® Plain channel made of 12 gauge steel with pre-galvanized finish. Back to back combination.
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | Metal Channel | Type | Back to Back |
| Height | 1 in | Length | 10 ft |
| Width | 1-5/8 in | Material | 12 ga Steel |
| Finish | Pre-Galvanized | Application | Support and Framing Applications |
| UPC | 786210562421 |
Packages
| 10 - UNIT - (10) |