ABB D120220PGC Channel slotted 12 gauge pre-galvanized steel 1-5/8x1"x20'
Description
Channel are cold-roll formed from strip steel. For casting into concrete walls, floors or ceilings to provide for attachment anywhere along the continuous slot.
Specifications
| Brand Name | Superstrut | Type | Metal Channels |
| Length | 20 ft | Width | 1.625 in |
| Finish | Galvanized | Application | Support and framing applications |
| UPC | 786210562537 |
Packages
| 20 - UNIT - (20) |