Abbotsford
CSPA1200P10ALC

ABB A1200P10ALC Channel punched 12ga aluminium 10'x1-5/8x1-5/8"

Price $19.5359 / FT
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 10
Manufacturer:ABB
Manufacturer #:A1200P10ALC
Country of origin:Canada

Description

Channel for use with casting into concrete walls, floors or ceilings to provide for attachment anywhere along the continuous slot.


Made or assembled in Canada.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Metal Channel Type U-Profile
Height 1-5/8 in Length 10 ft
Width 1-5/8 in Material Aluminum
Application For Mount, Brace, Support or Connect Structural Loads in Building Construction Such as Pipe or Electrical or Data Wire UPC 786210602134

Packages

10 - UNIT - (10)