Abbotsford
CSPA1200P10HDGC

ABB A1200P10HDGC Channel punch hot dip galv stl 120x1-5/8x1-5/8in

Price $22.2065 / FT
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 10
Manufacturer:ABB
Manufacturer #:A1200P10HDGC
Country of origin:Canada

Description

SUPERSTRUT® channel for casting into concrete walls, floors or ceilings to provide for attachment anywhere along the continuous slot.

Specifications

Brand Name Thomas & Betts Sub Brand Superstrut®
Item Name Channel Type Metal Channels
Height 41.275 mm Thickness 12 ga
Slot Size 9/16 in Length 10 ft
Width 1-5/8 in Material Steel
Finish Hot-Dip Galvanized Application For Casting into Concrete Walls, Floors or Ceilings to Provide for Attachment anywhere along the Continuous Slot
UPC 786210561226

Packages

10 - UNIT - (10)