Abbotsford
CSPA1200P20HDGC

ABB A1200P20HDGC Channel 12 gauge hot-dip galvanized steel 20'x1-5/8x1-5/8"

Price $20.8538 / FT
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 20
Manufacturer:ABB
Manufacturer #:A1200P20HDGC
Country of origin:Canada

Description

Superstrut® Channel made of hot dipped galvanized steel with punched hole for casting into concrete walls, floors or ceilings to provide for attachment anywhere along the continuous slot.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Metal Channel Type Metal Channels
Height 1-5/8 in Slot Size 9/16 in
Length 20 ft Width 1-5/8 in
Material Steel Finish Hot Dip Galvanized
Application For Support and Framing Applications UPC 786210561844

Packages

20 - UNIT - (20)