Description
Superstrut® Channel made of hot dipped galvanized steel with slotted hole for casting into concrete walls, floors or ceilings to provide for attachment anywhere along the continuous slot.
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | Channel without Connector | Type | Slotted |
| Height | 1-5/8 in | Slot Size | 7/16 in |
| Length | 10 ft | Width | 1-5/8 in |
| Material | 12 ga Steel | Finish | Hot-Dipped Galvanized |
| Color | Light Gray | Application | For casting into concrete walls, floors or ceilings to provide for attachment anywhere along the continuous slot. |
| UPC | 786210095325 |
Packages
| 10 - UNIT - (10) |