Abbotsford
CSPA1200S20ALC

ABB A1200S20ALC Channel slotted 12ga aluminium 20'x1-5/8x1-5/8"

Price $18.5477 / FT
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 20
Manufacturer:ABB
Manufacturer #:A1200S20ALC
Country of origin:Canada

Description

Channel for use with casting into concrete walls, floors or ceilings to provide for attachment anywhere along the continuous slot.


Made or assembled in Canada.

Specifications

Brand Name SUPERSTRUT Type Metal Channels
Slot Size 7/16 in Length 20 ft
Width 1.625 in Application Used to mount, brace, support or connect structural loads in building construction such as pipe or electrical or data wire
UPC 616013099711

Packages

20 - UNIT - (20)