Abbotsford
CSPA1200S20PGC

ABB A1200S20PGC Superstrut® Metal Channel 12 ga Steel Pre-Galvanized 20 ft Lx 1-5/8 in W

Price $8.9654 / FT
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 20
Manufacturer:ABB
Manufacturer #:A1200S20PGC
Country of origin:Canada

Description

SUPERSTRUT® channel for casting into concrete walls, floors or ceilings to provide for attachment anywhere along the continuous slot.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Metal Channel Type Metal Channels
Height 1-5/8 in Thickness 2.75 mm
Length 20 ft Width 1-5/8 in
Hole Pattern Slotted Material 12 ga Steel
Finish Pre-Galvanized Application Support and Framing Applications
UPC 786210619163

Packages

20 - UNIT - (20)