Description
Channel for use with casting into concrete walls, floors or ceilings to provide for attachment anywhere along the continuous slot.
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | Metal Channel | Type | Metal Channels |
| Height | 1-5/8 in | Series | AR |
| Length | 10 ft | Width | 1-5/8 in |
| Material | 16 ga Steel | Finish | Hot-Dipped Galvanized |
| Weight | 1 lb | Application | For Support and Framing Applications |
| UPC | 786210729527 |
Packages
| 10 - UNIT - (10) |