Abbotsford
CSPAR160010PGC

ABB AR160010PGC Superstrut® Channel 16 ga Steel Pre-Galvanized 10 ft Lx 1-5/8 in W

Price $11.3932 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AR160010PGC
Country of origin:Canada

Description

Superstrut® Channel made of pre-galvanized steel with plain, no hole for casting into concrete walls, floors or ceilings to provide for attachment anywhere along the continuous slot.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Channel Type Simple U-Profile, Solid
Height 1-5/8 in Series BR
Length 10 ft Width 1-5/8 in
Load Capacity 3000 lb Material 16 ga Steel
Finish Pre-Galvanized Standards ASTM A-525/G-90, CSA Certified, UL Listed
Application Casting Into Concrete Walls, Floors or Ceilings to Provide for Attachment Anywhere along the Continuous Slot UPC 786210615455

Packages

10 - UNIT - (10)