Abbotsford
CSPB1400S10ALC

ABB B1400S10ALC Channel slotted 14ga aluminium 10'x1-5/8x13/16"

Price $13.6148 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:B1400S10ALC
Country of origin:Canada

Description

Channel for use with casting into concrete walls, floors or ceilings to provide for attachment anywhere along the continuous slot.


Made or assembled in Canada.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Channel Type Metal Channels
Height 13/16 in Slot Size 7/16 in
Length 10 ft Width 1-5/8 in
Material Aluminum Application For Mount, Brace, Support or Connect Structural Loads in Building Construction Such as Pipe or Electrical or Data Wire
UPC 616013095959

Packages

10 - UNIT - (10)