Description
Superstrut® Slotted channel made of 14 gauge steel with hot-dip galvanized. 7/16 x 3 inch slots on 4 inch centres.
Specifications
| Brand Name | SUPERSTRUT | Type | Metal Channels |
| Length | 120 in | Width | 1-5/8 in |
| Material | Steel | Finish | Hot Dip Galvanized |
| Application | Support and framing applications | UPC | 786210095240 |
Packages
| 10 - UNIT - (10) |