Abbotsford
CSPD1200HS20HDGC

ABB D1200HS20HDGC Channel half slot hot dip galv stl 240x1-5/8x1in

Price $19.3695 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:D1200HS20HDGC
Country of origin:Canada

Description

SUPERSTRUT® channel for casting into concrete walls, floors or ceilings to provide for attachment anywhere along the continuous slot.

Specifications

Brand Name Thomas & Betts Sub Brand Superstrut®
Item Name Channel Type Metal Channels
Height 25.4 mm Thickness 12 ga
Slot Size 9/16 in Length 20 ft
Width 1-5/8 in Material Steel
Finish Hot-Dip Galvanized Application For Casting into Concrete Walls, Floors or Ceilings to Provide for Attachment anywhere along the Continuous Slot
UPC 616013124796

Packages

20 - UNIT - (20)