Abbotsford
CSPD1200P10PGC

ABB D1200P10PGC Channel 12 gauge pre-galvanized steel 10'x1-5/8x1"

Price $14.4369 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:D1200P10PGC
Country of origin:Canada

Description

Superstrut® Punched channel made of 12 gauge steel with pre-galvanized finish. 9/16 inch holes on 1-7/8 inch centres.

Specifications

Brand Name SUPERSTRUT Type Metal Channels
Length 10 ft Width 1.625 in
Material Steel Finish Galvanized
Application Support and framing applications UPC 786210600093

Packages

10 - UNIT - (10)