Abbotsford
CSPNMSSP100120

ABB NM-SSP100-120 Superstrut® Non-Metallic Channel Polyester 10 ft Lx 1 in W

Price $12.7380 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:NM-SSP100-120

Description

Single strut system.

Specifications

Brand Name ABB Sub Brand Superstrut®
Type Metal Channels Length 10 ft
Width 1 in Material Polyester
Color Gray Application Support and framing applications
UPC 616013112731

Packages

1000 - UNIT - (1000)