Abbotsford

ABB A12-G Ocal® Channel Steel PVC Coated 10 ft Lx 1-5/8 in W

Price $57.0781 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:A12-G

Description

Steel City® Standard punched PVC-coated steel channel. Channels cold formed from hot-rolled pickled and oiled strip steel.

Specifications

Brand Name ABB Sub Brand Ocal®
Item Name Channel Type Standard Punched
Height 1-5/8 in Thickness 12 ga
Length 10 ft Width 1-5/8 in
Material Steel Finish PVC Coated
Color Gray Standards UL Listed, CSA Certified
Application For Electrical, Mechanical, Industrial Framing and Strut Support Applications UPC 704508438388

Packages

1 - UNIT - 1