Description
Steel City® Standard punched PVC-coated steel channel. Channels cold formed from hot-rolled pickled and oiled strip steel.
Specifications
| Brand Name | ABB | Sub Brand | Ocal® |
| Item Name | Channel | Type | Standard Punched |
| Height | 1-5/8 in | Thickness | 12 ga |
| Length | 10 ft | Width | 1-5/8 in |
| Material | Steel | Finish | PVC Coated |
| Color | Gray | Standards | UL Listed, CSA Certified |
| Application | For Electrical, Mechanical, Industrial Framing and Strut Support Applications | UPC | 704508438548 |
Packages
| 1 - UNIT - 1 |