Abbotsford
CSPA208SS6C

ABB A208SS6C U SHAPE FITTING STAINLESS STEEL 316

Price $304.0191 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:A208SS6C
Country of origin:Canada

Description

Support, U Shape, Four Hole, Length 7-1/4 Inches, Holes 1 Inch on 1-7/8 Inch Centers, Type 316 Stainless Steel, For A Series Channels


Made or assembled in Canada.

Specifications

Brand Name ABB Number of Holes 4
Length 7-1/4 in Width 1.625 in
Material Stainless Steel Thickness 1/4 in
Finish Hot-Dipped Galvanized UPC 786210153414

Packages

1 - UNIT - 1