Description
Three hole steel Z-Support with SilverGalv finish. For attaching 'A' series channel. Excellent corrosion resistance. For use in metal framing applications.
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | Z-Shape Support | Type | Fittings, Brackets & Hardware |
| Number of Holes | 3 | Length | 1-5/8 in |
| Material | Steel | Thickness | 1/4 in |
| Hole Size | 1 in | Finish | Silver Galvanized/Electro-Galvanized |
| Color | Silver | For Use With | A Series Channels |
| Application | For Metal Framing Applications | UPC | 616013094556 |
Packages
| 1 - UNIT - 1 |