Description
Support, U Shape, Length 5-1/8 Inches, Depth 1-5/8 Inches, Holes 1 Inch on 1-7/8 Inch Centers, Electro-Galvanized Steel, For A Series Channels
Specifications
| Brand Name | Thomas & Betts | Sub Brand | Superstrut® |
| Item Name | U-Support | Type | Fittings, Brackets & Hardware |
| Number of Holes | 5 | Length | 5-1/8 in |
| Material | Steel | Depth | 1-5/8 in |
| Finish | Electro Galvanized | Color | Silver |
| Application | For Use in Metal Framing Applications | UPC | 616013057322 |
Packages
| 1 - UNIT - 1 |