Description
Fitting are used with 12, 14 or 16 gauge channels.
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | Wing Shape Fitting | Type | Fittings, Brackets & Hardware |
| Number of Holes | 8 | Length | 3-7/8 in |
| Width | 3-3/4 in | Material | Steel |
| Hole Size | 9/16 in | Finish | Gold Galvanized |
| Color | Gold | Application | For Metal Framing Applications |
| UPC | 616013264416 |
Packages
| 10 - UNIT - (10) |