Description
Fitting are used with 12, 14 or 16 gauge channels.
Specifications
| Brand Name | Thomas & Betts | Item Name | Wing Bracket |
| Type | Corrosion-Resistant | Number of Holes | 9 |
| Hole Size | 1 in | Dimensions | 3.875 in L x 5-7/8 in W x 1/4 in T |
| Material | Steel | Color/Finish | Gold Galvanized |
| For Use With | 12, 14 or 16 ga Channels | Application | For Metal Framing Applications |
| UPC | 616013264850 |
Packages
| 10 - UNIT - (10) |