Abbotsford
CSPA218HDG

ABB A218HDG Superstrut® Wing Shape Fitting 3-7/8 in L for 12, 14 or 16 ga Channel Hot-Dipped Galvanized

Price $57.8168 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:A218HDG

Description

Wing fitting for use with 12, 14 or 16 gauge channels.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Wing Shape Fitting Type Fittings and Brackets
Length 3-7/8 in Width 5-7/8 in
Material Steel Hole Size 1 in
Finish Hot-Dipped Galvanized For Use With 12, 14 or 16 ga Channel
Application Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel. UPC 616013082157

Packages

1 - UNIT - 1