Abbotsford

ABB ELECTRIFICATION CANADA INC A804 End Cap Steel

Price $5.5364 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:A804

Description

End cap for use with channel A1200, A1400 and AR1600.

Specifications

Brand Name ABB Item Name End Cap
Material Steel Color Silver
Finish Gold Galvanized Type Surface Raceway & Lighting Systems (Series 800)
For Use With Series 800 Surface Raceway and Lighting Systems, A-1200 and A-1400 Series Channels Application Surface Raceway and Lighting Systems
UPC 616013122051

Packages

1 - UNIT - 1